SMITH BEARING
SMITH BEARING
IRR-2-3/16
SMITH BEARING SMITH BEARING
Description
IRR-2-3/16 BRG INNER RING RACE ; ANCILLARY
Needle Bearing Inner Ring; 2-3/16" Bore; 2-3/4" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Part #
IRR-2-3/16
BDI #
20525302
Details
82.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRR-2-3-16/p/20525302
Your Price
$ 82.76 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.454
EAN
0651041230262
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 52100 Bearing Steel | Oil Hole and Lubrication Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
1
Long Description
Needle Bearing Inner Ring; 2-3/16" Bore; 2-3/4" Outside Diameter; 1-3/4" Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
2.75 Inch | 69.85 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


