IKO
IKO
IRT1222
IKO IKO
Description
IRT1222 INNER RING ; FOR NEEDLE ROLLER BEARING
Needle Bearing Inner Ring; 12MM Bore; 15MM Outside Diameter; 22.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IRT1222
BDI #
514937
Details
12.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRT1222/p/514937
Your Price
$ 12.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.011
EAN
4549557032455
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
IRT1222
Weight / LBS
0.024
Long Description
Needle Bearing Inner Ring; 12MM Bore; 15MM Outside Diameter; 22.5MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.886 Inch | 22.5 Millimeter
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


