KOYO
KOYO
JR20X25X20,5
KOYO KOYO
Description
JR20X25X20,5 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR20X25X20,5
BDI #
1087372
Details
21.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR20X25X20,5/p/1087372
Your Price
$ 21.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.034
EAN
0605790204197
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JR20X25X20,5
Weight / LBS
0.064
Long Description
Needle Bearing Inner Ring; 20MM Bore; 25MM Outside Diameter; 20.5MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.807 Inch | 20.5 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh