KOYO
KOYO
JR55X60X25
KOYO KOYO
Description
JR55X60X25 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 55MM Bore; 60MM Outside Diameter; 25MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR55X60X25
BDI #
1407621
Details
60.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR55X60X25/p/1407621
Your Price
$ 60.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.088
EAN
0605790195815
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JR55X60X25
Weight / LBS
0.194
Long Description
Needle Bearing Inner Ring; 55MM Bore; 60MM Outside Diameter; 25MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.984 Inch | 25 Millimeter
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


