KOYO
KOYO
JR70X80X60
KOYO KOYO
Description
JR70X80X60 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR70X80X60
BDI #
1087457
Details
199.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR70X80X60/p/1087457
Your Price
$ 199.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.58
EAN
0605790212826
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JR70X80X60
Weight / LBS
1.226
Long Description
Needle Bearing Inner Ring; 70MM Bore; 80MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
3.15 Inch | 80 Millimeter
Width
2.362 Inch | 60 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


