KOYO
KOYO
JR85X95X26
KOYO KOYO
Description
JR85X95X26 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 85MM Bore; 95MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR85X95X26
BDI #
1087469
Details
129.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR85X95X26/p/1087469
Your Price
$ 129.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.29
EAN
0605790268670
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | High Carbon Chrome Steel Bearing Material; ABEC 1 | ISO P0 Precision class
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.63934
Long Description
Needle Bearing Inner Ring; 85MM Bore; 95MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
3.346 Inch | 85 Millimeter
Width
1.024 Inch | 26 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


