KOYO
KOYO
JR9X12X16
KOYO KOYO
Description
JR9X12X16 ; NRB SOLID RACE INNER RING
Needle Bearing Inner Ring; 9MM Bore; 12MM Outside Diameter; 16MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
JR9X12X16
BDI #
1087479
Details
18.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JR9X12X16/p/1087479
Your Price
$ 18.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.01
EAN
0605790195884
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JR9X12X16
Weight / LBS
0.013
Long Description
Needle Bearing Inner Ring; 9MM Bore; 12MM Outside Diameter; 16MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
0.472 Inch | 12 Millimeter
Bore
0.354 Inch | 9 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


