https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhR0UwTDJnM015OHhNREkwTVRNME5EZ3pNVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8YmI5NzRkYmZmM2UzZTA0NThkNGI4NDcyYzcwMzgxYTJiZjQ3MTllODhlMmNhODAzMTg5NzZhZDMxZjFkYzBiMQ
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODF8aW1hZ2UvanBlZ3xhR0UwTDJnM015OHhNREkwTVRNME5EZ3pNVFV4T0M5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8YmI5NzRkYmZmM2UzZTA0NThkNGI4NDcyYzcwMzgxYTJiZjQ3MTllODhlMmNhODAzMTg5NzZhZDMxZjFkYzBiMQ
SKF
SKF
K 25X31X17
SKF SKF
Description
K 25X31X17 NEEDLE ROLLER AND CAGE ASSY
Needle Bearing Roller Assembly; 25MM Bore; 31MM Outside Diameter; 17MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K 25X31X17
BDI #
1303227
Details
40.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K-25X31X17/p/1303227
Your Price
$ 40.96 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.024
EAN
7316570194647
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly; 25MM Bore; 31MM Outside Diameter; 17MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.669 Inch | 17 Millimeter
Outside Diameter
1.22 Inch | 31 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

