Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K 3X5X7 TN https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-ASSY-TN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyODF8aW1hZ2UvanBlZ3xhR1JrTDJoak9DOHhNREkwTVRNME5USXlORGN6TkM5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDBGVFUxbGZWRTVmTXpBd2VETXdNQzVxY0djfGZhMzJmMmZjOTgwZDI1MGE5ZTdhOWQ4ZjM5YzdiYjJkNTBmNGM4MTVkNmVhYjJjZjEzMzhkM2E3NGVkMTk5YTI
1303240 Needle Non Thrust Roller Bearings 

SKF SKF

K 3X5X7 TN

Description

K 3X5X7 TN NEEDLE ROLLER AND CAGE ASSY ; 10EA/PAK

Needle Bearing Roller Assembly; 3MM Bore; 5MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

K 3X5X7 TN

BDI #
1303240

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.01
EAN
7316571183503
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Glass Fibre Reinforced Polyamide 66 Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Roller Assembly; 3MM Bore; 5MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.118 Inch | 3 Millimeter
Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh