

INA
INA
K100X108X30-A/0-7
INA INA
Description
K100X108X30-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Needle Bearing Roller Assembly; 100MM Bore; 108MM Outside Diameter; 30MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K100X108X30-A/0-7
BDI #
1174172
Details
436.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K100X108X30-A-0-7/p/1174172
Your Price
$ 436.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.206
EAN
4012802696554
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage | Modified Internal Design
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K100X108X30A
Weight / LBS
0.397
Long Description
Needle Bearing Roller Assembly; 100MM Bore; 108MM Outside Diameter; 30MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
1.181 Inch | 30 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh