https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzZ8aW1hZ2UvanBlZ3xhREpsTDJnM05TOHhNRE16T1RVeE5EVXhOVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6TXdNSGd6TURBdWFuQm58MTdmMTJiMjZmMGU5ODA3NDQxZTIxODRkODdlNmQ1Y2RjZDQ1M2E5MzJjN2IyYjgyMGEyMGNhMTViODkyZWYyZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzZ8aW1hZ2UvanBlZ3xhREpsTDJnM05TOHhNRE16T1RVeE5EVXhOVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6TXdNSGd6TURBdWFuQm58MTdmMTJiMjZmMGU5ODA3NDQxZTIxODRkODdlNmQ1Y2RjZDQ1M2E5MzJjN2IyYjgyMGEyMGNhMTViODkyZWYyZg
NTN
NTN
K105X112X21
NTN NTN
Description
K105X112X21 NEEDLE ROLLER BEARING ; 105MM ID 112MM OD
Needle Bearing Roller Assembly; 105MM Bore; 112MM Outside Diameter; 21MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K105X112X21
BDI #
1221019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K105X112X21/p/1221019
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.13
EAN
4547359092066
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.13
Long Description
Needle Bearing Roller Assembly; 105MM Bore; 112MM Outside Diameter; 21MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.827 Inch | 21 Millimeter
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

