https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzZ8aW1hZ2UvanBlZ3xhREpsTDJnM05TOHhNRE16T1RVeE5EVXhOVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6TXdNSGd6TURBdWFuQm58MTdmMTJiMjZmMGU5ODA3NDQxZTIxODRkODdlNmQ1Y2RjZDQ1M2E5MzJjN2IyYjgyMGEyMGNhMTViODkyZWYyZg
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-K-PAMD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNzZ8aW1hZ2UvanBlZ3xhREpsTDJnM05TOHhNRE16T1RVeE5EVXhOVFE0Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMTlRUVUxRVh6TXdNSGd6TURBdWFuQm58MTdmMTJiMjZmMGU5ODA3NDQxZTIxODRkODdlNmQ1Y2RjZDQ1M2E5MzJjN2IyYjgyMGEyMGNhMTViODkyZWYyZg
NTN
NTN
K11X14X10
NTN NTN
Description
K11X14X10 NEEDLE ROLLER BEARING ; 11MM ID 14MM OD 9.8MM W
Needle Bearing Roller Assembly; 11MM Bore; 14MM Outside Diameter; 10MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K11X14X10
BDI #
1221032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K11X14X10/p/1221032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.003
EAN
4547359092097
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0028
Long Description
Needle Bearing Roller Assembly; 11MM Bore; 14MM Outside Diameter; 10MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
0.551 Inch | 14 Millimeter
Width
0.394 Inch | 10 Millimeter
Bore
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

