https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzh8aW1hZ2UvanBlZ3xhREU0TDJneU5TOHhNRFV4Tnpnek1ETTJPVE14TUM5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVRXhmTXpBd2VETXdNQzVxY0djfGVmYzc5MzdkNTQwN2EyZTNjMGU3NDNjMDljODEzYjM0MzU5NjFjNWI2NWZmMjY1NjE5ZjQzNjQ4N2MyMDcwOWU
https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzh8aW1hZ2UvanBlZ3xhREU0TDJneU5TOHhNRFV4Tnpnek1ETTJPVE14TUM5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVRXhmTXpBd2VETXdNQzVxY0djfGVmYzc5MzdkNTQwN2EyZTNjMGU3NDNjMDljODEzYjM0MzU5NjFjNWI2NWZmMjY1NjE5ZjQzNjQ4N2MyMDcwOWU
INA
INA
K14X18X15-TV/0-2
INA INA
Description
K14X18X15-TV/0-2 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Needle Bearing Roller Assembly; 14MM Bore; 18MM Outside Diameter; 15MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K14X18X15-TV/0-2
BDI #
24584910
Details
15.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K14X18X15-TV-0-2/p/24584910
Your Price
$ 15.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.005
EAN
4047643183901
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plastic Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.01102
Long Description
Needle Bearing Roller Assembly; 14MM Bore; 18MM Outside Diameter; 15MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.551 Inch | 14 Millimeter
Width
0.591 Inch | 15 Millimeter
Outside Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

