

INA
INA
K18X25X22-B/0-7
INA INA
Description
K18X25X22-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Needle Bearing Roller Assembly; 18MM Bore; 25MM Outside Diameter; 22MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K18X25X22-B/0-7
BDI #
1174223
Details
29.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K18X25X22-B-0-7/p/1174223
Your Price
$ 29.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.023
EAN
4012802086188
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K18X25X22B
Weight / LBS
0.051
Long Description
Needle Bearing Roller Assembly; 18MM Bore; 25MM Outside Diameter; 22MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.866 Inch | 22 Millimeter
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh