Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K24X28X13H https://www.bdiexpress.com/medias/INDIKOBRGXXX-1087578-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MTh8aW1hZ2UvanBlZ3xhR1k1TDJnek1pOHhNREEyTnpFNE1qYzBOelkzT0M5SlRrUkpTMDlDVWtkWVdGaGZNVEE0TnpVM09GOHpNREI0TXpBd0xtcHdad3wyYWFiZThkMTI2ZWEzZWZlZmM2YzU3YzIyZmVhYjQ0MzUzM2E5YTU2YzEzM2MxNDM4MGY4MGNhNGRhYmI1YjRi
1087566 Needle Non Thrust Roller Bearings 

KOYO KOYO

K24X28X13H

Description

K24X28X13H ; NRB CAGE AND ROLLER ASSEMBLY

Needle Bearing Roller Assembly; 24MM Bore; 28MM Outside Diameter; 13MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

K24X28X13H

BDI #
1087566

Details

14.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.01
EAN
0605790268830
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage Material; ABEC 1 | ISO P0 Precision class; 20.2N Static Load Rating; 12.5N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.02205
Long Description
Needle Bearing Roller Assembly; 24MM Bore; 28MM Outside Diameter; 13MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.945 Inch | 24 Millimeter
Width
0.512 Inch | 13 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh