https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhRE5sTDJneVppOHhNRFV4Tnpnek1EQTNORE01T0M5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5CbnwwZTJkZGU2ZDQ2NDI0OTVhNmQ1NzJiYzY2NTQyYzJkNzI1NTg5YWI3MTczYTJkMjc0NDkwYjdlOGM4Mzc0ZTI3
https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhRE5sTDJneVppOHhNRFV4Tnpnek1EQTNORE01T0M5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5CbnwwZTJkZGU2ZDQ2NDI0OTVhNmQ1NzJiYzY2NTQyYzJkNzI1NTg5YWI3MTczYTJkMjc0NDkwYjdlOGM4Mzc0ZTI3
INA
INA
K265X280X50/0-5
INA INA
Description
K265X280X50/0-5 NDL RLR/CAGE ASSY ; POR NON RETURNABLE
Needle Bearing Roller Assembly; 265MM Bore; 280MM Outside Diameter; 50MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K265X280X50/0-5
BDI #
1174261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K265X280X50-0-5/p/1174261
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.81
EAN
4047643172028
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
3.99037
Long Description
Needle Bearing Roller Assembly; 265MM Bore; 280MM Outside Diameter; 50MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
11.024 Inch | 280 Millimeter
Bore
10.433 Inch | 265 Millimeter
Width
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

