https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzh8aW1hZ2UvanBlZ3xhREU0TDJneU5TOHhNRFV4Tnpnek1ETTJPVE14TUM5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVRXhmTXpBd2VETXdNQzVxY0djfGVmYzc5MzdkNTQwN2EyZTNjMGU3NDNjMDljODEzYjM0MzU5NjFjNWI2NWZmMjY1NjE5ZjQzNjQ4N2MyMDcwOWU
https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzh8aW1hZ2UvanBlZ3xhREU0TDJneU5TOHhNRFV4Tnpnek1ETTJPVE14TUM5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVRXhmTXpBd2VETXdNQzVxY0djfGVmYzc5MzdkNTQwN2EyZTNjMGU3NDNjMDljODEzYjM0MzU5NjFjNWI2NWZmMjY1NjE5ZjQzNjQ4N2MyMDcwOWU
INA
INA
K45X59X18-TV/-1
INA INA
Description
K45X59X18-TV/-1 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Needle Bearing Roller Assembly; 45MM Bore; 59MM Outside Diameter; 18MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K45X59X18-TV/-1
BDI #
1181171
Details
54.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K45X59X18-TV--1/p/1181171
Your Price
$ 54.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.073
EAN
4047643174558
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plastic Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.15895
Long Description
Needle Bearing Roller Assembly; 45MM Bore; 59MM Outside Diameter; 18MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
2.323 Inch | 59 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

