https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzh8aW1hZ2UvanBlZ3xhREU0TDJneU5TOHhNRFV4Tnpnek1ETTJPVE14TUM5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVRXhmTXpBd2VETXdNQzVxY0djfGVmYzc5MzdkNTQwN2EyZTNjMGU3NDNjMDljODEzYjM0MzU5NjFjNWI2NWZmMjY1NjE5ZjQzNjQ4N2MyMDcwOWU
https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzh8aW1hZ2UvanBlZ3xhREU0TDJneU5TOHhNRFV4Tnpnek1ETTJPVE14TUM5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVRXhmTXpBd2VETXdNQzVxY0djfGVmYzc5MzdkNTQwN2EyZTNjMGU3NDNjMDljODEzYjM0MzU5NjFjNWI2NWZmMjY1NjE5ZjQzNjQ4N2MyMDcwOWU
INA
INA
K4X7X7-TV/0-2
INA INA
Description
K4X7X7-TV/0-2 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Needle Bearing Roller Assembly; 4MM Bore; 7MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K4X7X7-TV/0-2
BDI #
24585018
Details
9.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K4X7X7-TV-0-2/p/24585018
Your Price
$ 9.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.001
EAN
4054369215250
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plastic Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.00106
Long Description
Needle Bearing Roller Assembly; 4MM Bore; 7MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
0.276 Inch | 7 Millimeter
Width
0.276 Inch | 7 Millimeter
Bore
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

