https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNTl8aW1hZ2UvanBlZ3xhRGd6TDJnd01DOHhNRFU0TnpFNE5USXhOelUyTmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8Yzg0YmQ3ZDMxYzZiZDMxYmZjMmI1MGQzNDExMjQxOWY3NjlkYTI0MWJhYzk4MzU3Njg1MTliNmVlNjVmMDk0ZQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR2-ASSY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNTl8aW1hZ2UvanBlZ3xhRGd6TDJnd01DOHhNRFU0TnpFNE5USXhOelUyTmk5SlRrUllXRmhDVWtkWVdGaGZUbEl5WDBGVFUxbGZNekF3ZURNd01DNXFjR2N8Yzg0YmQ3ZDMxYzZiZDMxYmZjMmI1MGQzNDExMjQxOWY3NjlkYTI0MWJhYzk4MzU3Njg1MTliNmVlNjVmMDk0ZQ
INA
INA
K60X66X40-ZW-A/0-7
INA INA
Description
K60X66X40-ZW NEEDLE ROLLER CAGE ASSY ; POR NON-RETURNABLE
Needle Bearing Roller Assembly; 60MM Bore; 66MM Outside Diameter; 40MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Double Row; No Separable; No Relubricatable
Part #
K60X66X40-ZW-A/0-7
BDI #
1174349
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K60X66X40-ZW-A-0-7/p/1174349
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.124
EAN
4012802194616
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage | Modified Internal Design
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
K60X66X40ZWA
Weight / LBS
0.256
Long Description
Needle Bearing Roller Assembly; 60MM Bore; 66MM Outside Diameter; 40MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Double Row; No Separable; No Relubricatable
Bore
2.362 Inch | 60 Millimeter
Width
1.575 Inch | 40 Millimeter
Outside Diameter
2.598 Inch | 66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


