https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhRE5sTDJneVppOHhNRFV4Tnpnek1EQTNORE01T0M5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5CbnwwZTJkZGU2ZDQ2NDI0OTVhNmQ1NzJiYzY2NTQyYzJkNzI1NTg5YWI3MTczYTJkMjc0NDkwYjdlOGM4Mzc0ZTI3
https://www.bdiexpress.com/medias/INDINABRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2MDJ8aW1hZ2UvanBlZ3xhRE5sTDJneVppOHhNRFV4Tnpnek1EQTNORE01T0M5SlRrUkpUa0ZDVWtkWVdGaGZUbEl4WDBGVFUxbGZVMVJNWHpNd01IZ3pNREF1YW5CbnwwZTJkZGU2ZDQ2NDI0OTVhNmQ1NzJiYzY2NTQyYzJkNzI1NTg5YWI3MTczYTJkMjc0NDkwYjdlOGM4Mzc0ZTI3
INA
INA
K80X88X46-ZW-A/0-7
INA INA
Description
K80X88X46-ZW-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Needle Bearing Roller Assembly; 80MM Bore; 88MM Outside Diameter; 46MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K80X88X46-ZW-A/0-7
BDI #
15092191
Details
159.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K80X88X46-ZW-A-0-7/p/15092191
Your Price
$ 159.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.26
EAN
4047643172783
Product Group - BDI
B00234
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.5732
Long Description
Needle Bearing Roller Assembly; 80MM Bore; 88MM Outside Diameter; 46MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
3.15 Inch | 80 Millimeter
Outside Diameter
3.465 Inch | 88 Millimeter
Width
1.811 Inch | 46 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

