https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOXxpbWFnZS9qcGVnfGFETmxMMmhsTmk4eE1EYzNNRE0zTlRJeE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZlUxUk1Yek13TUhnek1EQXVhbkJufGI2MjA2NDgyZGJiZDQxOGI0YmQ5N2FiMWNmYjM5ZTU0MmU5MDU2NWYyZGI0MGE3YmVhYTc3Njg5MDA5ZDdlYTI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOXxpbWFnZS9qcGVnfGFETmxMMmhsTmk4eE1EYzNNRE0zTlRJeE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZlUxUk1Yek13TUhnek1EQXVhbkJufGI2MjA2NDgyZGJiZDQxOGI0YmQ5N2FiMWNmYjM5ZTU0MmU5MDU2NWYyZGI0MGE3YmVhYTc3Njg5MDA5ZDdlYTI
INA
INA
K90X97X20-A/0-7
INA INA
Description
K90X97X20-A/0-7 NEEDLE ROLLER CAGE ASSY
Needle Bearing Roller Assembly; 90MM Bore; 97MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
K90X97X20-A/0-7
BDI #
18315871
Details
166.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/K90X97X20-A-0-7/p/18315871
Your Price
$ 166.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.109
EAN
4012802606188
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.2403
Long Description
Needle Bearing Roller Assembly; 90MM Bore; 97MM Outside Diameter; 20MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.787 Inch | 20 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
3.819 Inch | 97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

