https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-KBK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRE16T1RVeE5URTNNRGcwTmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMEpMWHpNd01IZ3pNREF1YW5Cbnw5MzA4OWY1YzFmNzE0MGIyZDZiOWI0NDI3N2VjMWFlZTZlY2E2NmE4NWVlMTUyMTE3ZDQ1MjYyNzJlZDBlMWYx
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-KBK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRE16T1RVeE5URTNNRGcwTmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMEpMWHpNd01IZ3pNREF1YW5Cbnw5MzA4OWY1YzFmNzE0MGIyZDZiOWI0NDI3N2VjMWFlZTZlY2E2NmE4NWVlMTUyMTE3ZDQ1MjYyNzJlZDBlMWYx
NTN
NTN
KBK12X15X16.6V1
NTN NTN
Description
KBK12X15X16.6V1 NEEDLE ROLLER BEARING ; 12MM ID 15MM OD
Needle Bearing Roller Assembly; 12MM Bore; 15MM Outside Diameter; 16.6MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KBK12X15X16.6V1
BDI #
1221338
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KBK12X15X16-6V1/p/1221338
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.006
EAN
4547359694918
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Special Version | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0056
Long Description
Needle Bearing Roller Assembly; 12MM Bore; 15MM Outside Diameter; 16.6MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.472 Inch | 12 Millimeter
Outside Diameter
0.591 Inch | 15 Millimeter
Width
0.654 Inch | 16.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

