https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-KBK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRE16T1RVeE5URTNNRGcwTmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMEpMWHpNd01IZ3pNREF1YW5Cbnw5MzA4OWY1YzFmNzE0MGIyZDZiOWI0NDI3N2VjMWFlZTZlY2E2NmE4NWVlMTUyMTE3ZDQ1MjYyNzJlZDBlMWYx
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSY-KBK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1k1TDJoa01TOHhNRE16T1RVeE5URTNNRGcwTmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbGZTMEpMWHpNd01IZ3pNREF1YW5Cbnw5MzA4OWY1YzFmNzE0MGIyZDZiOWI0NDI3N2VjMWFlZTZlY2E2NmE4NWVlMTUyMTE3ZDQ1MjYyNzJlZDBlMWYx
NTN
NTN
KBK18X22X23.8X1
NTN NTN
Description
NTN KBK18X22X23.8X1
Needle Bearing Roller Assembly; 18MM Bore; 22MM Outside Diameter; 23.8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KBK18X22X23.8X1
BDI #
1221357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KBK18X22X23-8X1/p/1221357
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.022
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.016
Long Description
Needle Bearing Roller Assembly; 18MM Bore; 22MM Outside Diameter; 23.8MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.709 Inch | 18 Millimeter
Width
0.937 Inch | 23.8 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

