IKO
IKO
KT233016C3
IKO IKO
Description
KT233016C3 NEEDLE CAGE ASSEMBLY
Needle Bearing Roller Assembly; 23MM Bore; 30MM Outside Diameter; 16MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KT233016C3
BDI #
18202963
Details
18.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KT233016C3/p/18202963
Your Price
$ 18.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.022
EAN
4549557034701
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT233016C3
Weight / LBS
0.048
Long Description
Needle Bearing Roller Assembly; 23MM Bore; 30MM Outside Diameter; 16MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.906 Inch | 23 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh