IKO
IKO
KT367NC3
IKO IKO
Description
KT367NC3 NEEDLE CAGE ASSEMBLY ; NEEDLE CAGE ASSEMBLY
Needle Bearing Roller Assembly; 3MM Bore; 6MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KT367NC3
BDI #
18202995
Details
7.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KT367NC3/p/18202995
Your Price
$ 7.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.001
EAN
4549557033506
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance | Synthetic Resin Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT367NC3
Weight / LBS
0.001
Long Description
Needle Bearing Roller Assembly; 3MM Bore; 6MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.236 Inch | 6 Millimeter
Bore
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


