Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KT477NC3 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-KTN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNTF8aW1hZ2UvanBlZ3xhREkwTDJnMU15OHhNRGd6TnpBd05EUXhPVEV3TWk5TlJsSkpTMDlZV0ZoWVdGaGZTMVJPWHpNd01IZ3pNREF1YW5Cbnw4NzBmYmM3ZGZmM2IxODgzMzdiOTkwZDk1MWZiMTk5YzNkM2FhNjUyMzVmNzI4ODQxYTc1NmJjNTRlNTliZjk2
15041410 Needle Non Thrust Roller Bearings 

IKO IKO

KT477NC3

Description

KT477NC3

Needle Bearing Roller Assembly; 4MM Bore; 7MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

KT477NC3

BDI #
15041410

Details

11.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.001
EAN
4549557033513
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
C3 Clearance | Synthetic Resin Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
KT477NC3
Weight / LBS
0.001
Long Description
Needle Bearing Roller Assembly; 4MM Bore; 7MM Outside Diameter; 7MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.157 Inch | 4 Millimeter
Width
0.276 Inch | 7 Millimeter
Outside Diameter
0.276 Inch | 7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh