INA
INA
LR30X35X16.5
INA INA
Description
LR30X35X16.5 BEARING INNER RING ; NON-RETURNABLE
Needle Bearing Inner Ring; 30MM Bore; 35MM Outside Diameter; 16.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LR30X35X16,5
BDI #
1175307
Details
25.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LR30X35X16-5/p/1175307
Your Price
$ 25.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.032
EAN
4047643137942
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Increased Tolerance
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR30X35X16.5
Weight / LBS
0.069
Long Description
Needle Bearing Inner Ring; 30MM Bore; 35MM Outside Diameter; 16.5MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.65 Inch | 16.5 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh