IKO
IKO
LRB324024
IKO IKO
Description
LRB324024 BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-1/2" WID
Needle Bearing Inner Ring; 2" Bore; 2-1/2" Outside Diameter; 1-1/2" Width; No Self Aligning; No Separable; Relubricatable
Part #
LRB324024
BDI #
515530
Details
33.55
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRB324024/p/515530
Your Price
$ 33.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.335
EAN
4549557039751
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Oil Hole and Lube Groove
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRB324024
Weight / LBS
0.739
Long Description
Needle Bearing Inner Ring; 2" Bore; 2-1/2" Outside Diameter; 1-1/2" Width; No Self Aligning; No Separable; Relubricatable
Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


