IKO
IKO
LRT18020569
IKO IKO
Description
LRT18020569 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 180MM Bore; 205MM Outside Diameter; 69MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT18020569
BDI #
515602
Details
378.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT18020569/p/515602
Your Price
$ 378.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
3.942
EAN
4549557042010
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT18020569
Weight / LBS
8.708
Long Description
Needle Bearing Inner Ring; 180MM Bore; 205MM Outside Diameter; 69MM Width; No Self Aligning; No Separable; No Relubricatable
Width
2.717 Inch | 69 Millimeter
Outside Diameter
8.071 Inch | 205 Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


