IKO
IKO
LRT22024580
IKO IKO
Description
LRT22024580 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 220MM Bore; 245MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT22024580
BDI #
515618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT22024580/p/515618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
5.489
EAN
4549557042072
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT22024580
Weight / LBS
12.125
Long Description
Needle Bearing Inner Ring; 220MM Bore; 245MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
8.661 Inch | 220 Millimeter
Outside Diameter
9.646 Inch | 245 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


