IKO
IKO
LRT26028560
IKO IKO
Description
LRT26028560 INNER RING
Needle Bearing Inner Ring; 260MM Bore; 285MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT26028560
BDI #
515634
Details
758.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT26028560/p/515634
Your Price
$ 758.87 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
4.92
EAN
4549557042102
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT26028560
Weight / LBS
10.869
Long Description
Needle Bearing Inner Ring; 260MM Bore; 285MM Outside Diameter; 60MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
10.236 Inch | 260 Millimeter
Width
2.362 Inch | 60 Millimeter
Outside Diameter
11.22 Inch | 285 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


