IKO
IKO
LRT36039080
IKO IKO
Description
LRT36039080 INNER RING ; POR FOR GENERAL USAGE
Needle Bearing Inner Ring; 360MM Bore; 390MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT36039080
BDI #
515667
Details
2196.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT36039080/p/515667
Your Price
$ 2,196.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
10.778
EAN
4549557042195
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT36039080
Weight / LBS
23.81
Long Description
Needle Bearing Inner Ring; 360MM Bore; 390MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
15.354 Inch | 390 Millimeter
Width
3.15 Inch | 80 Millimeter
Bore
14.173 Inch | 360 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


