IKO
IKO
LRT404822
IKO IKO
Description
LRT-404822 INNER RING ; 40MM BORE 48MM OD 22MM WID
Needle Bearing Inner Ring; 40MM Bore; 48MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT404822
BDI #
515679
Details
23.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT404822/p/515679
Your Price
$ 23.38 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.093
EAN
4549557040962
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT404822
Weight / LBS
0.205
Long Description
Needle Bearing Inner Ring; 40MM Bore; 48MM Outside Diameter; 22MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
1.89 Inch | 48 Millimeter
Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


