IKO
IKO
LRT607045
IKO IKO
Description
LRT607045 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 60MM Bore; 70MM Outside Diameter; 45.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT607045
BDI #
515725
Details
66.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT607045/p/515725
Your Price
$ 66.77 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.355
EAN
4549557041389
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT607045
Weight / LBS
0.783
Long Description
Needle Bearing Inner Ring; 60MM Bore; 70MM Outside Diameter; 45.5MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
2.756 Inch | 70 Millimeter
Bore
2.362 Inch | 60 Millimeter
Width
1.791 Inch | 45.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


