IKO
IKO
LRT8510035
IKO IKO
Description
LRT8510035 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 85MM Bore; 100MM Outside Diameter; 35MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT8510035
BDI #
515759
Details
108.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT8510035/p/515759
Your Price
$ 108.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.574
EAN
4549557041679
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT8510035
Weight / LBS
1.268
Long Description
Needle Bearing Inner Ring; 85MM Bore; 100MM Outside Diameter; 35MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
3.346 Inch | 85 Millimeter
Width
1.378 Inch | 35 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


