IKO
IKO
LRTZ14016051
IKO IKO
Description
LRTZ14016051 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 140MM Bore; 160MM Outside Diameter; 51MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRTZ14016051
BDI #
515790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRTZ14016051/p/515790
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.827
EAN
4549557042959
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Small Chamfer Shape
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRTZ14016051
Weight / LBS
4.034
Long Description
Needle Bearing Inner Ring; 140MM Bore; 160MM Outside Diameter; 51MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
5.512 Inch | 140 Millimeter
Width
2.008 Inch | 51 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


