IKO
IKO
LRTZ758531
IKO IKO
Description
LRTZ758531 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 75MM Bore; 85MM Outside Diameter; 31MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRTZ758531
BDI #
515840
Details
79.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRTZ758531/p/515840
Your Price
$ 79.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.3
EAN
4549557042782
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Small Chamfer Shape
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRTZ758531
Weight / LBS
0.661
Long Description
Needle Bearing Inner Ring; 75MM Bore; 85MM Outside Diameter; 31MM Width; No Self Aligning; No Separable; No Relubricatable
Width
1.22 Inch | 31 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Bore
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


