IKO
IKO
LRTZ809055
IKO IKO
Description
LRTZ809055 INNER RING ; POR FOR GENERAL USAGE
Needle Bearing Inner Ring; 80MM Bore; 90MM Outside Diameter; 55MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRTZ-809055
BDI #
515843
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRTZ809055/p/515843
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.559
EAN
4549557042812
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Small Chamfer Shape
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRTZ809055
Weight / LBS
1.235
Long Description
Needle Bearing Inner Ring; 80MM Bore; 90MM Outside Diameter; 55MM Width; No Self Aligning; No Separable; No Relubricatable
Bore
3.15 Inch | 80 Millimeter
Width
2.165 Inch | 55 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


