IKO
IKO
LRTZ9010564
IKO IKO
Description
LRTZ9010564 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 90MM Bore; 105MM Outside Diameter; 64MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRTZ9010564
BDI #
515850
Details
188.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRTZ9010564/p/515850
Your Price
$ 188.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.118
EAN
4549557042881
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Small Chamfer Shape
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRTZ9010564
Weight / LBS
2.469
Long Description
Needle Bearing Inner Ring; 90MM Bore; 105MM Outside Diameter; 64MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
4.134 Inch | 105 Millimeter
Width
2.52 Inch | 64 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


