https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-FC-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjF8aW1hZ2UvanBlZ3xhRGcxTDJnNE5DOHhNRFUxTmpjeE5EUXhPREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWDBSRFh6TXdNSGd6TURBdWFuQm58YWM1NTAxNTk5MDRlYTk1MmVlMGJiMjk5MzRlZjc3MDNiZTY4YmVlZWRiZWIzM2Y5MTI2OGM5OTMxZjM1ODZiNg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-FC-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3NjF8aW1hZ2UvanBlZ3xhRGcxTDJnNE5DOHhNRFUxTmpjeE5EUXhPREl3Tmk5SlRrUllXRmhDVWtkWVdGaGZUbEl4WDA5QlUxTlpYMFpEWDBSRFh6TXdNSGd6TURBdWFuQm58YWM1NTAxNTk5MDRlYTk1MmVlMGJiMjk5MzRlZjc3MDNiZTY4YmVlZWRiZWIzM2Y5MTI2OGM5OTMxZjM1ODZiNg
KOYO
KOYO
M-15161
KOYO KOYO
Description
M-15161 ; NRB DRAWN CUP FULL COMPLEMENT
Needle Bearing Roller Assembly with Outer Ring; 15/16" Bore; 1-3/16" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
M-15161
BDI #
1087758
Details
78.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/M-15161/p/1087758
Your Price
$ 78.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.044
EAN
0605790254499
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Drawn Cup Bearing | Full Complement
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
M-15161
Weight / LBS
0.1
Long Description
Needle Bearing Roller Assembly with Outer Ring; 15/16" Bore; 1-3/16" Outside Diameter; 1" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; Closed End; No Relubricatable
Bore
0.938 Inch | 23.825 Millimeter
Width
1 Inch | 25.4 Millimeter
Outside Diameter
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

