NTN
NTN
M1-253020
NTN NTN
Description
M1-253020 NEEDLE ROLLER BEARING
Needle Bearing Inner Ring; 1-9/16" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; No Self Aligning; No Separable; No Relubricatable
Part #
M1-253020
BDI #
17147864
Details
64.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/M1-253020/p/17147864
Your Price
$ 64.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.14
EAN
4547359108118
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.3
Long Description
Needle Bearing Inner Ring; 1-9/16" Bore; 1-7/8" Outside Diameter; 1-1/4" Width; No Self Aligning; No Separable; No Relubricatable
Bore
1.563 Inch | 39.7 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh