https://www.bdiexpress.com/medias/INDMCGBRGXXX-MI-13-N-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzMHxpbWFnZS9qcGVnfGFEUXpMMmhpT0M4eE1EazFNemcyT1RReU5qY3hPQzlKVGtSTlEwZENVa2RZV0ZoZlRVbGZNVE5mVGw4d01WOHpNREI0TXpBd0xtcHdad3xiNzU1YWE1MDA4NTIyYzgzMGFlZjg1OTAzMTY4NjU3MzdjMzJkNzU3MDgyMDc2NzdlM2RlNWE2OGU0YjcyMDI2
https://www.bdiexpress.com/medias/INDMCGBRGXXX-MI-13-N-01-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIzMHxpbWFnZS9qcGVnfGFEUXpMMmhpT0M4eE1EazFNemcyT1RReU5qY3hPQzlKVGtSTlEwZENVa2RZV0ZoZlRVbGZNVE5mVGw4d01WOHpNREI0TXpBd0xtcHdad3xiNzU1YWE1MDA4NTIyYzgzMGFlZjg1OTAzMTY4NjU3MzdjMzJkNzU3MDgyMDc2NzdlM2RlNWE2OGU0YjcyMDI2
MCGILL
MCGILL
MI 13 N
MCGILL MCGILL
Description
MI 13 N BEARING INNER RACE ; NON-RETURNABLE 1" OD 3/4" WID
Needle Bearing Inner Ring; 13/16" Bore; 1" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable
Part #
0001330000
BDI #
345309
Details
68.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MI-13-N/p/345309
Your Price
$ 68.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.215
EAN
0726166000158
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Narrow Width | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MI-13-N
Manufacturer Internal Number
0001330000
Weight / LBS
0.052
Long Description
Needle Bearing Inner Ring; 13/16" Bore; 1" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
1 Inch | 25.4 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


