https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1SL-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNHxpbWFnZS9qcGVnfGFEZG1MMmcwTlM4eE1EYzJPRFV3TVRnNU9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6RlRURjlFUTE4ek1EQjRNekF3TG1wd1p3fDRjMzI0MDc0ZGM1OGRjMzQwMmZmNzg2MTliMmEwYmMwYTkyYjY4YjYzYjZkZTFjNTUyYzlhM2Y2OGY1OGY2NTE
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-1SL-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyNHxpbWFnZS9qcGVnfGFEZG1MMmcwTlM4eE1EYzJPRFV3TVRnNU9USTVOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMDlCVTFOWlh6RlRURjlFUTE4ek1EQjRNekF3TG1wd1p3fDRjMzI0MDc0ZGM1OGRjMzQwMmZmNzg2MTliMmEwYmMwYTkyYjY4YjYzYjZkZTFjNTUyYzlhM2Y2OGY1OGY2NTE
KOYO
KOYO
MJT-1291
KOYO KOYO
Description
MJT-1291 ; NRB DRAWN CUP CAGED BEARING
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1" Outside Diameter; 0.562" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Part #
MJT-1291
BDI #
1087800
Details
25.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MJT-1291/p/1087800
Your Price
$ 25.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.016
EAN
0605790196294
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Yes
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
MJT-1291
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1" Outside Diameter; 0.562" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; Closed End; No Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

