

MCGILL
MCGILL
MR 32 RS/MI 27
MCGILL MCGILL
Description
MR 32 RS/MI 27 NEEDLE ROLLER BEARING ; POR NON-RETURNABLE
Needle Bearing; 1-11/16" Bore; 2-9/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
5453240082
BDI #
23991133
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MR-32-RS-MI-27/p/23991133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.363
EAN
0726166111793
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MR-32-RS/MI-27
Manufacturer Internal Number
5453240082
Weight / LBS
0.8
Long Description
Needle Bearing; 1-11/16" Bore; 2-9/16" Outside Diameter; 1-1/4" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
2.563 Inch | 65.1 Millimeter
Width
1.25 Inch | 31.75 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh