Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MR 44/MI 35 https://www.bdiexpress.com/medias/INDMCGXXXXXX-333181-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE3NTN8aW1hZ2UvanBlZ3xhRFZpTDJobE9TOHhNRFUyTmpBeE1EWXpOREkzTUM5SlRrUk5RMGRZV0ZoWVdGaGZNek16TVRneFh6TXdNSGd6TURBdWFuQm58ODBjZTBjY2U3NTlkYWIzNzZmOGFhYmFjMzZkMDk3YWFiNjhlNTlhNzI1MDViYzYzMjk5OWQxODQzOWFmYTgzZQ
333181 Needle Non Thrust Roller Bearings 

MCGILL MCGILL

MR 44/MI 35

Description

MR 44/MI 35 NEEDLE ROLLER BEARING ; POR NON-RETURNABLE

Needle Bearing; 2-3/16" Bore; 3-1/2" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable

Part #

5454430106

BDI #
333181

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.203
EAN
0726166115364
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MR-44/MI-35
Manufacturer Internal Number
5454430106
Weight / LBS
2.65
Long Description
Needle Bearing; 2-3/16" Bore; 3-1/2" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Width
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh