MCGILL
MCGILL
MR 52
MCGILL MCGILL
Description
MR 52 NEEDLE ROLLER BEARING ; 3-1/4" BORE 4-1/4" OD 1-3/4" WID
Needle Bearing Roller Assembly with Outer Ring; 3-1/4" Bore; 4-1/4" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Part #
5405200000
BDI #
347338
Details
177.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/MR-52/p/347338
Your Price
$ 177.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1
EAN
0726166064129
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
MR-52
Manufacturer Internal Number
5405200000
Weight / LBS
2.09
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3-1/4" Bore; 4-1/4" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Width
1.75 Inch | 44.45 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



