https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTB8aW1hZ2UvanBlZ3xhR1U1TDJnd1pDOHhNREkwTVRNek5UZzFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDI3MmJiZWNkNGIxNjY3ZGY0YzU2MzA4ODA1ODgyZDRjYTJkNTU3NTc4YTc4ZjE0NjgwZmIyMjc4MmM3NmE0MGI
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTB8aW1hZ2UvanBlZ3xhR1U1TDJnd1pDOHhNREkwTVRNek5UZzFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDI3MmJiZWNkNGIxNjY3ZGY0YzU2MzA4ODA1ODgyZDRjYTJkNTU3NTc4YTc4ZjE0NjgwZmIyMjc4MmM3NmE0MGI
SKF
SKF
NA 4824
SKF SKF
Description
NA 4824 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing; 120MM Bore; 150MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA 4824
BDI #
1415421
Details
1092.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-4824/p/1415421
Your Price
$ 1,092.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
1.35
EAN
7316570215281
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing; 120MM Bore; 150MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

