https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1N3xpbWFnZS9qcGVnfGFHVmlMMmd5TXk4eE1EYzNNRFF4TmpZNU56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6TXdNSGd6TURBdWFuQm58YjZhMDc4MmY2OTRkMTEwYjgyMmM1NmFhOWQzNjQ5YmQ4ZTY2OGNkNTk1MzI0Yzc1ZjI1NTVkZWIxYTVlNjU5MQ
https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ1N3xpbWFnZS9qcGVnfGFHVmlMMmd5TXk4eE1EYzNNRFF4TmpZNU56TTNOQzlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMUJNTWxKQ1h6TXdNSGd6TURBdWFuQm58YjZhMDc4MmY2OTRkMTEwYjgyMmM1NmFhOWQzNjQ5YmQ4ZTY2OGNkNTk1MzI0Yzc1ZjI1NTVkZWIxYTVlNjU5MQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NA-4832
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NA-4832 NEEDLE BEARING
Needle Bearing; 160MM Bore; 200MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA-4832
BDI #
202800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-4832/p/202800
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
3.15
EAN
0644075078023
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NA-4832
Weight / LBS
6.95
Long Description
Needle Bearing; 160MM Bore; 200MM Outside Diameter; 40MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Width
1.575 Inch | 40 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

