https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTB8aW1hZ2UvanBlZ3xhR1U1TDJnd1pDOHhNREkwTVRNek5UZzFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDI3MmJiZWNkNGIxNjY3ZGY0YzU2MzA4ODA1ODgyZDRjYTJkNTU3NTc4YTc4ZjE0NjgwZmIyMjc4MmM3NmE0MGI
https://www.bdiexpress.com/medias/INDSKFBRGXXX-NR1-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM3MTB8aW1hZ2UvanBlZ3xhR1U1TDJnd1pDOHhNREkwTVRNek5UZzFNekE0Tmk5SlRrUlRTMFpDVWtkWVdGaGZUbEl4WDFCTU1sSkNYek13TUhnek1EQXVhbkJufDI3MmJiZWNkNGIxNjY3ZGY0YzU2MzA4ODA1ODgyZDRjYTJkNTU3NTc4YTc4ZjE0NjgwZmIyMjc4MmM3NmE0MGI
SKF
SKF
NA 4838
SKF SKF
Description
NA 4838 NEEDLE ROLLER BEARING ; NON-RETURNABLE
Needle Bearing; 190MM Bore; 240MM Outside Diameter; 50MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Part #
NA 4838
BDI #
1269353
Details
4059.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-4838/p/1269353
Your Price
$ 4,059.04 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
5.786
EAN
7316577725981
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | With Annular Groove and Lubrication Hole | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing; 190MM Bore; 240MM Outside Diameter; 50MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; No Closed End; Relubricatable
Bore
7.48 Inch | 190 Millimeter
Width
1.969 Inch | 50 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

