IKO
IKO
NA 4928UU
IKO IKO
Description
NA 4928UU NEEDLE ROLLER BEARING ; 140MM ID X 190MM OD X 51MM W MACHINED
Needle Bearing; 140MM Bore; 190MM Outside Diameter; 50MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Part #
NA4928UU
BDI #
18202823
Details
1289.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/NA-4928UU/p/18202823
Your Price
$ 1,289.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
4.337
EAN
4549557061240
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
2 Seals
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 549000N Static Load Rating; 214000N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
9.559
Long Description
Needle Bearing; 140MM Bore; 190MM Outside Diameter; 50MM Width; Needle Roller Bearing; 2 Seals; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Bore
5.512 Inch | 140 Millimeter
Width
1.969 Inch | 50 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



